

GATES
GATES
X22X2350Li
GATES GATES
Description
22X2350LI/2410LP MN ; 22*2350LI/2410LP MN
V-Belt; X22X Series; Cogged Belt Style; 2438MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9018-10092
BDI #
1462091
Details
3045.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/X22X2350Li/p/1462091
Your Price
Ft 3,045 / each
Ft 15,538 / each BDIExpress
Ft 15,538 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.842
Product Group - BDI
M02356
Belt Series
X22X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.842
Long Description
V-Belt; X22X Series; Cogged Belt Style; 2438MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
95.984 Inch | 2438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh