

GATES
GATES
XPZ1462
GATES GATES
Description
XPZ1462 V-BELT ; NON-RETURNABLE 10MM X 1462MM
V-Belt; XPZ Series; Cogged Belt Style; 1475MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9643-01462
BDI #
1138137
Details
6150.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPZ1462/p/1138137
Your Price
Ft 6,150 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.09
EAN
0072053684209
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPZ1462
Weight / LBS
0.2
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1475MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
58.071 Inch | 1475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh