GATES
GATES
ZX37 X10X940Li
GATES GATES
Description
10X 935LI/ 955LP MN ; 10* 935LI/ 955LP MN
V-Belt; ZX-X10X Series; Cogged Belt Style; 38-1/2"-978MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
9020-10037
BDI #
1461957
Details
3356.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/ZX37-X10X940Li/p/1461957
Your Price
Ft 3,356 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
Product Group - BDI
M02356
Belt Series
ZX | X10X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
ZX37 X10X940LI
Weight / LBS
0.07
Long Description
V-Belt; ZX-X10X Series; Cogged Belt Style; 38-1/2"-978MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
38.5 Inch | 978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh