

GATES
GATES
1330V242
GATES GATES
Description
1330V242 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 24.2" Pitch Length; 13/16" Width; 24.7" Outside Length; Polyester Tensile Material
Part #
1330V242
BDI #
1093827
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1330V242/p/1093827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.25
EAN
0072053229561
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1330V242
Manufacturer Internal Number
9804-0447
Weight / LBS
0.47
Long Description
30 Degree Angle Series; Variable Speed Style; 24.2" Pitch Length; 13/16" Width; 24.7" Outside Length; Polyester Tensile Material
Belt Outside Length
24.7 Inch | 627.38 Millimeter
Belt Width
0.812 Inch | 20.625 Millimeter
Belt Pitch Length
24.2 Inch | 614.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh