GATES
GATES
13C3218
GATES GATES
Description
13C3218 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 28 Degree Angle; 32.18" Belt Pitch Length; 1-1/8" Belt Width; 33-3/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
13C3218
BDI #
20914018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/13C3218/p/20914018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.318
EAN
0770075528364
Product Group - BDI
M02356
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.7
Long Description
Belt, Variable Speed; 28 Degree Angle; 32.18" Belt Pitch Length; 1-1/8" Belt Width; 33-3/8" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
33.375 Inch | 847.725 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
32.18 Inch | 817.372 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


