OPTIBELT
OPTIBELT
1422V235
OPTIBELT OPTIBELT
Description
1422V235 ; POR MTO
22 Degree Angle Series; Variable Speed Style; 23-1/2" Pitch Length; 7/8" Width; 24" Outside Length; Polyester Tensile Material
Part #
1422V235
BDI #
1058644
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V235/p/1058644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.104
EAN
4014486191998
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V235
Long Description
22 Degree Angle Series; Variable Speed Style; 23-1/2" Pitch Length; 7/8" Width; 24" Outside Length; Polyester Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Outside Length
24 Inch | 609.6 Millimeter
Belt Pitch Length
23.5 Inch | 596.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh