1626V411 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
134523 Drive Belts Variable Speed 

BANDO BANDO

1626V411

Description

1626V411 VARIABLE SPEED BELT

26 Degree Angle; Variable Speed; 41.1" Pitch Length; 1" Belt Width; 41.9" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1626V411

BDI #
134523

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
EAN
0649717380182
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1626V411
Weight / LBS
0.7
Long Description
26 Degree Angle; Variable Speed; 41.1" Pitch Length; 1" Belt Width; 41.9" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
41.1 Inch | 1,043.94 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
41.9 Inch | 1,064.26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh