1626V604 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
134528 Drive Belts Variable Speed 

BANDO BANDO

1626V604

Description

1626V604 VARIABLE SPEED BELT

26 Degree Angle; Variable Speed; 60.4" Pitch Length; 1" Belt Width; 61.2" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1626V604

BDI #
134528

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
EAN
0649717380243
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1626V604
Weight / LBS
1.1
Long Description
26 Degree Angle; Variable Speed; 60.4" Pitch Length; 1" Belt Width; 61.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
60.4 Inch | 1,534.16 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
61.2 Inch | 1,554.48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh