BANDO
BANDO
1628V315
BANDO BANDO
Description
1628V315 VARIABLE SPEED BELT
28 Degree Angle; Variable Speed; 31-1/2" Pitch Length; 1" Belt Width; 32.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1628V315
BDI #
134531
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1628V315/p/134531
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
EAN
0649717380106
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1628V315
Weight / LBS
0.6
Long Description
28 Degree Angle; Variable Speed; 31-1/2" Pitch Length; 1" Belt Width; 32.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
31.5 Inch | 800.1 Millimeter
Belt Outside Length
32.7 Inch | 830.58 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh