BANDO
BANDO
1922V386
BANDO BANDO
Description
1922V386 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 38.6" Pitch Length; 1-3/16" Belt Width; 39.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1922V386
BDI #
134546
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V386/p/134546
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.408
EAN
0649717380465
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
0.9
Long Description
22 Degree Angle; Variable Speed; 38.6" Pitch Length; 1-3/16" Belt Width; 39.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
38.6 Inch | 980.44 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
39.3 Inch | 998.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh