TIMKEN
TIMKEN
1922V706
TIMKEN TIMKEN
Description
1922V706 VARIABLE SPEED COG-BELT ; 101738765
22 Degree Angle; Variable Speed; 70.6" Pitch Length; 1-3/16" Belt Width; 71.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1922V706
BDI #
17058676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V706/p/17058676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.605
EAN
0785201737985
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922V706
Weight / LBS
1.649
Long Description
22 Degree Angle; Variable Speed; 70.6" Pitch Length; 1-3/16" Belt Width; 71.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
71.3 Inch | 1,811.02 Millimeter
Belt Pitch Length
70.6 Inch | 1,793.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh