BANDO
BANDO
1930V591
BANDO BANDO
Description
1930V591 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 59.1" Pitch Length; 1-3/16" Belt Width; 60" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1930V591
BDI #
134683
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V591/p/134683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
EAN
0649717381301
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1930V591
Weight / LBS
1.4
Long Description
30 Degree Angle; Variable Speed; 59.1" Pitch Length; 1-3/16" Belt Width; 60" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
59.1 Inch | 1,501.14 Millimeter
Belt Outside Length
60 Inch | 1,524 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh