BANDO
BANDO
2026V422
BANDO BANDO
Description
2026V422 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 42.2" Pitch Length; 1-1/4" Belt Width; 43" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2026V422
BDI #
134695
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2026V422/p/134695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0649717380762
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2026V422
Weight / LBS
0.5
Long Description
26 Degree Angle; Variable Speed; 42.2" Pitch Length; 1-1/4" Belt Width; 43" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Pitch Length
42.2 Inch | 1,071.88 Millimeter
Belt Outside Length
43 Inch | 1,092.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh