TIMKEN
TIMKEN
2322V801
TIMKEN TIMKEN
Description
2322V801 VARIABLE SPEED COG-BELT ; 101738817
22 Degree Angle; Variable Speed; 80.1" Pitch Length; 1-7/16" Belt Width; 81.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2322V801
BDI #
17058730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V801/p/17058730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.088
EAN
0785201749032
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2322V801
Weight / LBS
2.637
Long Description
22 Degree Angle; Variable Speed; 80.1" Pitch Length; 1-7/16" Belt Width; 81.4" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
80.1 Inch | 2,034.54 Millimeter
Belt Outside Length
81.4 Inch | 2,067.56 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh