GATES
GATES
23C3856
GATES GATES
Description
23C3856 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 30 Degree Angle; 38-9/16" Belt Pitch Length; 1.232" Belt Width; 39.737" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
23C3856
BDI #
20914138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/23C3856/p/20914138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.209
EAN
0770075691419
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.46
Long Description
Belt, Variable Speed; 30 Degree Angle; 38-9/16" Belt Pitch Length; 1.232" Belt Width; 39.737" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.232 Inch | 31.293 Millimeter
Belt Outside Length
39.737 Inch | 1009.32 Millimeter
Belt Pitch Length
38.563 Inch | 979.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh