GATES
GATES
23G4140
GATES GATES
Description
23G4140 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 29 Degree Angle; 41.398" Belt Pitch Length; 1-1/4" Belt Width; 42-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
23G4140
BDI #
20914274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/23G4140/p/20914274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.454
EAN
0770075589990
Product Group - BDI
M02356
Belt Series
29 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 29 Degree Angle; 41.398" Belt Pitch Length; 1-1/4" Belt Width; 42-5/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Pitch Length
41.398 Inch | 1051.509 Millimeter
Belt Outside Length
42.625 Inch | 1082.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh