Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23X8-700 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTZ8aW1hZ2UvanBlZ3xhRGc1TDJoak9DODVPRE0wTlRJMk9UazROVFU0TDBsT1JFZEJWRUpNVkZoWVdGOVdVMUJFWDFoZk16QXdlRE13TUM1cWNHY3xhNTcyYzI3ZmRlZmI3YjZiMWM5ZWYxYzhhNzZlYzMyYWNiZWEzYzljMzI1NWM3ZDc1NDgyMTY4ZDE3NWIxZDU5
1100614 Drive Belts Variable Speed 

GATES GATES

23X8-700

Description

GATES 23X8-700

Belt, Variable Speed; 26 Degree Angle; 700MM Pitch Length; 23MM Belt Width; 750.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material

Part #

9802-10080

BDI #
1100614

Details

17423.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 17,423 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.33069
Long Description
Belt, Variable Speed; 26 Degree Angle; 700MM Pitch Length; 23MM Belt Width; 750.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
27.559 Inch | 700 Millimeter
Belt Outside Length
29.538 Inch | 750.27 Millimeter
Belt Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh