OPTIBELT
OPTIBELT
2530V575
OPTIBELT OPTIBELT
Description
2530V575 VARIABLE SPEED BELT ; VARIO POWER 1.56IN TOP W 57.5IN PITCH L
30 Degree Angle; Variable Speed; 57-1/2" Pitch Length; 1-9/16" Belt Width; 58-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V575
BDI #
21970264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V575/p/21970264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / US pound
0
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Polychloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Long Description
30 Degree Angle; Variable Speed; 57-1/2" Pitch Length; 1-9/16" Belt Width; 58-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
57.5 Inch | 1,460.5 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
58.5 Inch | 1,485.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh