TIMKEN
TIMKEN
2530V840
TIMKEN TIMKEN
Description
2530V840 VARIABLE SPEED COG-BELT ; POR
30 Degree Angle; Variable Speed; 84" Pitch Length; 1-9/16" Belt Width; 85" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2530V840
BDI #
17058756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V840/p/17058756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.64
EAN
0785201750748
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2530V840
Weight / LBS
3.62
Long Description
30 Degree Angle; Variable Speed; 84" Pitch Length; 1-9/16" Belt Width; 85" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
84 Inch | 2,133.6 Millimeter
Belt Width
1.563 Inch | 39.7 Millimeter
Belt Outside Length
85 Inch | 2,159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh