GATES
GATES
25G4108
GATES GATES
Description
25G4108 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 30 Degree Angle; 41.083" Belt Pitch Length; 1.246" Belt Width; 42.256" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
25G4108
BDI #
20914394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/25G4108/p/20914394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.222
EAN
0770075703693
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.49
Long Description
Belt, Variable Speed; 30 Degree Angle; 41.083" Belt Pitch Length; 1.246" Belt Width; 42.256" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
42.256 Inch | 1073.302 Millimeter
Belt Width
1.246 Inch | 31.648 Millimeter
Belt Pitch Length
41.083 Inch | 1043.508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh