TB WOODS
TB WOODS
2630V395
TB WOODS TB WOODS
Description
2630V395 VARIABLE SPEED BELT ; POR
30 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 1-5/8" Width; 40.2" Outside Length; Kevlar Tensile Material
Part #
2630V395
BDI #
985253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2630V395/p/985253
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.589
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2630V395
Weight / LBS
1.3
Long Description
30 Degree Angle Series; Variable Speed Style; 39-1/2" Pitch Length; 1-5/8" Width; 40.2" Outside Length; Kevlar Tensile Material
Belt Pitch Length
39.5 Inch | 1,003.3 Millimeter
Belt Width
1.625 Inch | 41.275 Millimeter
Belt Outside Length
40.2 Inch | 1,021.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


