GATES
GATES
26C4140
GATES GATES
Description
26C4140 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 30 Degree Angle; 41.396" Belt Pitch Length; 1.261" Belt Width; 42.57" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
26C4140
BDI #
20914124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/26C4140/p/20914124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.254
EAN
0770075690269
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.56
Long Description
Belt, Variable Speed; 30 Degree Angle; 41.396" Belt Pitch Length; 1.261" Belt Width; 42.57" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.261 Inch | 32.029 Millimeter
Belt Outside Length
42.57 Inch | 1081.278 Millimeter
Belt Pitch Length
41.396 Inch | 1051.458 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh