Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26X8X1082 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
1406763 Drive Belts Variable Speed 

OPTIBELT OPTIBELT

26X8X1082

Description

VX 26X8X1082LI ; VX 26X8X1082LI OPT

27 Degree Angle; Variable Speed; 1082MM Pitch Length; 26MM Belt Width; 1132.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

26X8 10825147

BDI #
1406763

Details

6825.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 6,825 / each
Ft 15,975 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.254
EAN
4014486173062
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
26X8X1082
Manufacturer Internal Number
26X8X1082
Long Description
27 Degree Angle; Variable Speed; 1082MM Pitch Length; 26MM Belt Width; 1132.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
44.577 Inch | 1132.266 Millimeter
Belt Width
1.024 Inch | 26 Millimeter
Belt Pitch Length
42.598 Inch | 1082 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh