Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2826V452 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
134794 Drive Belts Variable Speed 

BANDO BANDO

2826V452

Description

2826V452 VARIABLE SPEED BELT

26 Degree Angle; Variable Speed; 45.2" Pitch Length; 1-3/4" Belt Width; 46" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

2826V452

BDI #
134794

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
EAN
0649717383145
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2826V452
Weight / LBS
1.9
Long Description
26 Degree Angle; Variable Speed; 45.2" Pitch Length; 1-3/4" Belt Width; 46" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Pitch Length
45.2 Inch | 1,148.08 Millimeter
Belt Outside Length
46 Inch | 1,168.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh