BANDO
BANDO
2830V337
BANDO BANDO
Description
2830V337 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 33.7" Pitch Length; 1-3/4" Belt Width; 34.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2830V337
BDI #
134795
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2830V337/p/134795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
EAN
0649717382896
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2830V337
Weight / LBS
0.8
Long Description
30 Degree Angle; Variable Speed; 33.7" Pitch Length; 1-3/4" Belt Width; 34.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
33.7 Inch | 855.98 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
34.8 Inch | 883.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh