CONTINENTAL
CONTINENTAL
2926V776-S
CONTINENTAL CONTINENTAL
Description
2926V776-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26DEG ANGLE 77
26 Degree Angle Series; Variable Speed Style; 77.6" Pitch Length; 1-13/16" Width; 78-1/2" Outside Length; Kevlar Tensile Material
Part #
2926V776-S
BDI #
401053
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V776-S/p/401053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.233
EAN
0037256061424
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
2.72
Long Description
26 Degree Angle Series; Variable Speed Style; 77.6" Pitch Length; 1-13/16" Width; 78-1/2" Outside Length; Kevlar Tensile Material
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Pitch Length
77.6 Inch | 1,971.04 Millimeter
Belt Outside Length
78.5 Inch | 1,993.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh