GATES
GATES
29C4266
GATES GATES
Description
29C4266 V-BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 31 Degree Angle; 42-21/32" Belt Pitch Length; 1.289" Belt Width; 43.83" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
29C4266
BDI #
24259810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/29C4266/p/24259810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.428
EAN
0770075793847
Product Group - BDI
M02356
Belt Series
31 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.95
Long Description
Belt, Variable Speed; 31 Degree Angle; 42-21/32" Belt Pitch Length; 1.289" Belt Width; 43.83" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.289 Inch | 32.741 Millimeter
Belt Pitch Length
42.656 Inch | 1083.462 Millimeter
Belt Outside Length
43.83 Inch | 1113.282 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh