BANDO
BANDO
3030V357
BANDO BANDO
Description
3030V357 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 35.7" Pitch Length; 1-7/8" Belt Width; 36-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3030V357
BDI #
134840
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3030V357/p/134840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
EAN
0649717382919
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3030V357
Weight / LBS
1.6
Long Description
30 Degree Angle; Variable Speed; 35.7" Pitch Length; 1-7/8" Belt Width; 36-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
36.5 Inch | 927.1 Millimeter
Belt Pitch Length
35.7 Inch | 906.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh