GATES
GATES
31C4573
GATES GATES
Description
31C4573 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 31 Degree Angle; 45.728" Belt Pitch Length; 1.307" Belt Width; 46.902" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
31C4573
BDI #
20914154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/31C4573/p/20914154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.227
EAN
0770075717423
Product Group - BDI
M02356
Belt Series
31 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.5
Long Description
Belt, Variable Speed; 31 Degree Angle; 45.728" Belt Pitch Length; 1.307" Belt Width; 46.902" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
46.902 Inch | 1191.311 Millimeter
Belt Pitch Length
45.728 Inch | 1161.491 Millimeter
Belt Width
1.307 Inch | 33.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh