GATES
GATES
3226V690
GATES GATES
Description
3226V690 ; MULTI SPEED BELT
26 Degree Angle; Variable Speed; 69" Pitch Length; 2" Belt Width; 69.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3226V690
BDI #
18201814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V690/p/18201814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.596
EAN
0072053269659
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer Internal Number
9804-0865
Weight / LBS
3.52
Long Description
26 Degree Angle; Variable Speed; 69" Pitch Length; 2" Belt Width; 69.8" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
69 Inch | 1,752.6 Millimeter
Belt Outside Length
69.8 Inch | 1,772.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh