OPTIBELT
OPTIBELT
32X10X950
OPTIBELT OPTIBELT
Description
VX 32X10X 950LI ; VX 32*10* 950LI OPT
27 Degree Angle; Variable Speed; 950MM Pitch Length; 32MM Belt Width; 1012.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
32X10 9505147
BDI #
1406818
Details
18293.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/32X10X950/p/1406818
Your Price
Ft 18,293 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
4014486197358
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X950
Manufacturer Internal Number
32X10X950
Long Description
27 Degree Angle; Variable Speed; 950MM Pitch Length; 32MM Belt Width; 1012.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
37.402 Inch | 950 Millimeter
Belt Outside Length
39.875 Inch | 1012.832 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh