OPTIBELT
OPTIBELT
32x10x953
OPTIBELT OPTIBELT
Description
OPTIBELT 32x10x953
Belt, Variable Speed; 27 Degree Angle; 953MM Pitch Length; 32MM Belt Width; 1015.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
32x10x953
BDI #
15069893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/32x10x953/p/15069893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02236
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 27 Degree Angle; 953MM Pitch Length; 32MM Belt Width; 1015.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Outside Length
39.993 Inch | 1015.832 Millimeter
Belt Pitch Length
37.52 Inch | 953 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh