TIMKEN
TIMKEN
3326V478
TIMKEN TIMKEN
Description
3326V478 VARIABLE SPEED COG-BELT ; 101738492
26 Degree Angle; Variable Speed; 47.8" Pitch Length; 2-1/16" Belt Width; 48-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
3326V478
BDI #
17058811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3326V478/p/17058811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.148
EAN
0785201765131
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3326V478
Weight / LBS
3.135
Long Description
26 Degree Angle; Variable Speed; 47.8" Pitch Length; 2-1/16" Belt Width; 48-1/2" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Width
2.063 Inch | 52.4 Millimeter
Belt Outside Length
48.5 Inch | 1,231.9 Millimeter
Belt Pitch Length
47.8 Inch | 1,214.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh