GATES
GATES
35G4361
GATES GATES
Description
35G4361 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 33 Degree Angle; 43.613" Belt Pitch Length; 1.346" Belt Width; 44.503" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
35G4361
BDI #
20914500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/35G4361/p/20914500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.508
EAN
0770075710295
Product Group - BDI
M02356
Belt Series
33 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.12
Long Description
Belt, Variable Speed; 33 Degree Angle; 43.613" Belt Pitch Length; 1.346" Belt Width; 44.503" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
43.613 Inch | 1107.77 Millimeter
Belt Outside Length
44.503 Inch | 1130.376 Millimeter
Belt Width
1.346 Inch | 34.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh