OPTIBELT
OPTIBELT
37X10X1500
OPTIBELT OPTIBELT
Description
VX 37X10X1500LI ; VX 37*10*1500LI OPT
27 Degree Angle; Variable Speed; 1500MM Pitch Length; 37MM Belt Width; 1562.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
37X10 15005147
BDI #
1406847
Details
26258.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/37X10X1500/p/1406847
Your Price
Ft 26,258 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.653
EAN
4014486197914
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
37X10X1500
Manufacturer Internal Number
37X10X1500
Long Description
27 Degree Angle; Variable Speed; 1500MM Pitch Length; 37MM Belt Width; 1562.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
61.529 Inch | 1562.832 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Belt Pitch Length
59.055 Inch | 1500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh