OPTIBELT
OPTIBELT
37X10X900
OPTIBELT OPTIBELT
Description
VX 37X10X 900LI ; VX 37*10* 900LI OPT
27 Degree Angle; Variable Speed; 900MM Pitch Length; 37MM Belt Width; 962.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
37X10 9005147
BDI #
1406837
Details
19167.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/37X10X900/p/1406837
Your Price
Ft 19,167 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.39
EAN
4014486197815
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
37X10X900
Manufacturer Internal Number
37X10X900
Long Description
27 Degree Angle; Variable Speed; 900MM Pitch Length; 37MM Belt Width; 962.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
37.907 Inch | 962.832 Millimeter
Belt Pitch Length
35.433 Inch | 900 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh