OPTIBELT
OPTIBELT
37X10X950
OPTIBELT OPTIBELT
Description
VX 37X10X 950LI ; VX 37*10* 950LI OPT
27 Degree Angle; Variable Speed; 950MM Pitch Length; 37MM Belt Width; 1012.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
37X10 9505147
BDI #
1406838
Details
20340.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/37X10X950/p/1406838
Your Price
Ft 20,340 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.413
EAN
4014486197822
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
37X10X950
Manufacturer Internal Number
37X10X950
Long Description
27 Degree Angle; Variable Speed; 950MM Pitch Length; 37MM Belt Width; 1012.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Outside Length
39.875 Inch | 1012.832 Millimeter
Belt Pitch Length
37.402 Inch | 950 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh