GATES
GATES
3836V794
GATES GATES
Description
3836V794 ; MULTI SPEED BELT
Belt, Variable Speed; 36 Degree Angle; 79.4" Belt Pitch Length; 2-3/8" Belt Width; 80.4" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3836V794
BDI #
18201655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V794/p/18201655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Chloroprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 36 Degree Angle; 79.4" Belt Pitch Length; 2-3/8" Belt Width; 80.4" Belt Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Outside Length
80.4 Inch | 2042.16 Millimeter
Belt Pitch Length
79.4 Inch | 2016.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh