BANDO
BANDO
3836V795
BANDO BANDO
Description
3836V795 VARIABLE SPEED BELT
36 Degree Angle; Variable Speed; 79-1/2" Pitch Length; 2-3/8" Belt Width; 80-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3836V795
BDI #
134570
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3836V795/p/134570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
EAN
0649717383381
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
3836V795
Weight / LBS
2.9
Long Description
36 Degree Angle; Variable Speed; 79-1/2" Pitch Length; 2-3/8" Belt Width; 80-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2.375 Inch | 60.325 Millimeter
Belt Pitch Length
79.5 Inch | 2,019.3 Millimeter
Belt Outside Length
80.5 Inch | 2,044.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh