GATES
GATES
38G4494
GATES GATES
Description
38G4494 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 33 Degree Angle; 46.201" Belt Pitch Length; 1-3/8" Belt Width; 46.111" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
38G4494
BDI #
20914322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/38G4494/p/20914322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.621
EAN
0770075525226
Product Group - BDI
M02356
Belt Series
33 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.37
Long Description
Belt, Variable Speed; 33 Degree Angle; 46.201" Belt Pitch Length; 1-3/8" Belt Width; 46.111" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
46.111 Inch | 1171.219 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Pitch Length
46.201 Inch | 1173.505 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh