GATES
GATES
4030V538
GATES GATES
Description
4030V538
30 Degree Angle Series; Variable Speed Style; 53.8" Pitch Length; 2-1/2" Width; 54-1/2" Outside Length; Polyester Tensile Material
Part #
4030V538
BDI #
1106467
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4030V538/p/1106467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.725
EAN
0072053238013
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4030V538
Manufacturer Internal Number
9804-0687
Weight / LBS
3.22
Long Description
30 Degree Angle Series; Variable Speed Style; 53.8" Pitch Length; 2-1/2" Width; 54-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
53.8 Inch | 1,366.52 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
54.5 Inch | 1,384.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh