OPTIBELT
OPTIBELT
41X13X1000
OPTIBELT OPTIBELT
Description
VX 41X13X1000LI ; VX 41*13*1000LI OPT
27 Degree Angle; Variable Speed; 1000MM Pitch Length; 41MM Belt Width; 1081.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
41X13 10005147
BDI #
1406860
Details
26633.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/41X13X1000/p/1406860
Your Price
Ft 26,633 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.59
EAN
4014486199741
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
41X13X1000
Manufacturer Internal Number
41X13X1000
Long Description
27 Degree Angle; Variable Speed; 1000MM Pitch Length; 41MM Belt Width; 1081.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.614 Inch | 41 Millimeter
Belt Pitch Length
39.37 Inch | 1000 Millimeter
Belt Outside Length
42.586 Inch | 1081.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh