OPTIBELT
OPTIBELT
41X13X1440
OPTIBELT OPTIBELT
Description
VX 41X13X1440LI ; VX 41*13*1440LI OPT
27 Degree Angle; Variable Speed; 1440MM Pitch Length; 41MM Belt Width; 1521.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
41X13 14405147
BDI #
1406866
Details
30223.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/41X13X1440/p/1406866
Your Price
Ft 30,223 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.848
EAN
4014486199826
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
41X13X1440
Manufacturer Internal Number
41X13X1440
Long Description
27 Degree Angle; Variable Speed; 1440MM Pitch Length; 41MM Belt Width; 1521.682MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.614 Inch | 41 Millimeter
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Belt Outside Length
59.909 Inch | 1521.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh