GATES
GATES
42G4620
GATES GATES
Description
42G4620 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 34 Degree Angle; 46.201" Belt Pitch Length; 1-7/16" Belt Width; 47-3/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
42G4620
BDI #
20914204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/42G4620/p/20914204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.662
EAN
0770075514046
Product Group - BDI
M02356
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.46
Long Description
Belt, Variable Speed; 34 Degree Angle; 46.201" Belt Pitch Length; 1-7/16" Belt Width; 47-3/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
47.375 Inch | 1203.325 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Pitch Length
46.201 Inch | 1173.505 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh