BANDO
BANDO
4430V910
BANDO BANDO
Description
4430V910 VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 91" Pitch Length; 2-3/4" Belt Width; 92" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4430V910
BDI #
134601
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V910/p/134601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.59
EAN
0649717384005
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
7.9
Long Description
30 Degree Angle; Variable Speed; 91" Pitch Length; 2-3/4" Belt Width; 92" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
91 Inch | 2,311.4 Millimeter
Belt Outside Length
92 Inch | 2,336.8 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh