GATES
GATES
46G4266
GATES GATES
Description
46G4266 V-BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 35 Degree Angle; 42-21/32" Belt Pitch Length; 1.465" Belt Width; 43.83" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
46G4266
BDI #
24259814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/46G4266/p/24259814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.576
EAN
0770075776628
Product Group - BDI
M02356
Belt Series
35 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.28
Long Description
Belt, Variable Speed; 35 Degree Angle; 42-21/32" Belt Pitch Length; 1.465" Belt Width; 43.83" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
43.83 Inch | 1113.282 Millimeter
Belt Width
1.465 Inch | 37.211 Millimeter
Belt Pitch Length
42.656 Inch | 1083.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh