GATES
GATES
46G4821
GATES GATES
Description
46G4821 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 36 Degree Angle; 48.225" Belt Pitch Length; 1-15/32" Belt Width; 49-1/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
46G4821
BDI #
20914430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/46G4821/p/20914430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.748
EAN
0770075470038
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.65
Long Description
Belt, Variable Speed; 36 Degree Angle; 48.225" Belt Pitch Length; 1-15/32" Belt Width; 49-1/8" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
49.125 Inch | 1247.775 Millimeter
Belt Pitch Length
48.225 Inch | 1224.915 Millimeter
Belt Width
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh