BANDO
BANDO
4836V1180
BANDO BANDO
Description
4836V1180 VARIABLE SPEED BELT
36 Degree Angle; Variable Speed; 118" Pitch Length; 3" Belt Width; 119.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
4836V1180
BDI #
134643
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V1180/p/134643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.658
EAN
0649717384081
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
4836V1180
Weight / LBS
10
Long Description
36 Degree Angle; Variable Speed; 118" Pitch Length; 3" Belt Width; 119.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
118 Inch | 2,997.2 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
119.1 Inch | 3,025.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh