GATES
GATES
4836V642
GATES GATES
Description
4836V642
36 Degree Angle Series; Variable Speed Style; 64.2" Pitch Length; 3" Width; 65.3" Outside Length; Polyester Tensile Material
Part #
4836V642
BDI #
1107311
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V642/p/1107311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.996
EAN
0072053283808
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4836V642
Manufacturer Internal Number
9800-0609
Weight / LBS
7.41
Long Description
36 Degree Angle Series; Variable Speed Style; 64.2" Pitch Length; 3" Width; 65.3" Outside Length; Polyester Tensile Material
Belt Outside Length
65.3 Inch | 1,658.62 Millimeter
Belt Pitch Length
64.2 Inch | 1,630.68 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh