GATES
GATES
49C4266
GATES GATES
Description
49C4266 DRIVE BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 26 Degree Angle; 42.66" Belt Pitch Length; 1.496" Belt Width; 43.858" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
49C4266
BDI #
20070803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/49C4266/p/20070803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.658
EAN
0770075528302
Product Group - BDI
M02236
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 26 Degree Angle; 42.66" Belt Pitch Length; 1.496" Belt Width; 43.858" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
43.858 Inch | 1113.993 Millimeter
Belt Width
1.496 Inch | 37.998 Millimeter
Belt Pitch Length
42.66 Inch | 1083.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh